• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

MILWAUKEE 48-22-7225

MILWAUKEE 48-22-7225

In Stock
£40.02 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 48-22-7225
  • Item: CD2HLL
  • Cross Ref: 49NW10
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Magnetic Tip Tape Measure
Belt Clip Yes
Blade Coating Nylon
Blade Color Yellow/White
Blade Length 26'/8m
Blade Material Steel
Blade Width 1"
Case Color Black/Red
Case Material ABS
Case Type Closed
Graduation Type in./ft./m
Graduations 1/16" Top, 1mm Bottom
Lock Type Slide
Measurement Type SAE/Metric
Standout 9 ft.
Stud Markings Yes
Tip Style 3-Rivet Hook

Shipping Info:

Ship weight (kg) 0.61