-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Tongue and Groove Plier |
---|---|
Adjustment Type | Quick Adjust |
Finish | Polished |
Handle Type | Comfort Grips with Reaming Handles |
Jaw Length | 1.25" |
Jaw Style | V-Jaw |
Jaw Width | 1/4" |
---|---|
Material | Steel |
Max. Jaw Opening | 1.75" |
No. of Jaw Positions | 16 |
Overall Length | 8" |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Height (cm) | 3.05 |
---|---|
Length (cm) | 28.45 |
Width (cm) | 10.16 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.2475 |
Please note that the item you have bought is a 115V.