MILWAUKEE 48-22-2760 Multi-Bit Screwdriver 11-Pc., 11-in-1, General Purpose, 10 Inch Overall Length

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£29.26 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Sep 25
  • Model: 48-22-2760

  • Item: CD3HPT

  • Cross Ref: 406R65

Product Specifications:

ItemMulti-Bit Screwdriver
Bit Retainer TypeQuick Change
Bit StyleECX(TM),Phillips,Slotted
Drive Size1/4",3/16",3/8",5/16"
Driver Type11-in-1
FinishChrome
Handle DesignErgonomic
MaterialSteel
Number of Pieces11
Overall Length10"
Primary ApplicationGeneral Purpose
RatchetingNo
Shank MaterialSteel
Shank TypeSolid
Tether CapableTether Ready

Shipping Info:

Ship weight (kg) 0.23

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes