MILWAUKEE VALVE UP548T 1 1/2 Low Lead Spring Check Valve Bronze 1-1/2
  • Model: UP548T 1 1/2
  • Item: AE3PWW
  • Cross: 5EMZ0

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MILWAUKEE VALVE UP548T 1 1/2 Low Lead Spring Check Valve Bronze 1-1/2 | AE3PWW 5EMZ0
Hover to zoom
In Stock
£125.05 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemLow Lead Spring Check Valve
    Connection TypeThreaded
    Cracking Pressure0.75 to 1 psi
    Flow31 gpm
    Length2.593
    MaterialBronze
    Max. Temp.353 Degrees F
    Mounting PositionWith Pressure Coming From Under the Disc
    Overall Height3-5/16"
    Size1.5"
    Width1.5"

    Shipping Info:

    Ship weight (kg) 0.92
    Ship height (cm)8.38
    Ship length (cm)20.32
    Ship width (cm)15.75
    HS code8481301090
    Country of OriginCN