-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Lead Swing Check Valve |
---|---|
Cap to Inlet Center | 1-11/16" |
Connection Type | Threaded |
Cracking Pressure | 0.75 to 1 psi |
Flow | 18 gpm |
Length | 2.625" |
Material | Bronze |
Max. Steam Pressure | 150 psi |
---|---|
Max. Temp. | 200 Degrees F |
Mounting Position | With Pressure Coming From Under the Disc |
Overall Height | 1 11/16" |
Size | 3/4" |
Width | 3/4" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 26.67 |
Width (cm) | 24.64 |
HS Code | 8481301090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.378 |
UPC | 697988614307 |
Please note that the item you have bought is a 115V.