-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Lead Swing Check Valve |
---|---|
Cap to Inlet Center | 2" |
Connection Type | Threaded |
Cracking Pressure | 0.75 to 1 psi |
Flow | 31 gpm |
Length | 3.25" |
Material | Bronze |
Max. Steam Pressure | 150 psi |
---|---|
Max. Temp. | 200 Degrees F |
Mounting Position | With Pressure Coming From Under the Disc |
Overall Height | 2" |
Size | 1" |
Width | 1" |
Height (cm) | 8.64 |
---|---|
Length (cm) | 40.39 |
Width (cm) | 28.7 |
HS Code | 8481301090 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.612 |
UPC | 697988614291 |
Please note that the item you have bought is a 115V.