-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Low Lead Spring Check Valve |
---|---|
Connection Type | Solder |
Cracking Pressure | 0.75 to 1 psi |
Flow | 23 gpm |
Length | 2.156" |
Material | Bronze |
Max. Temp. | 353 Degrees F |
---|---|
Mounting Position | With Pressure Coming From Under the Disc |
Overall Height | 4.88" |
Size | 1.25" |
Width | 1.25" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 24.13 |
Width (cm) | 20.64 |
HS Code | 8481301090 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.531 |
UPC | 697988615748 |
Please note that the item you have bought is a 115V.