-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swing Check Valve |
---|---|
Cap to Inlet Center | 2" |
Connection Type | FNPT |
Cracking Pressure | 1/2 to 3/4 psi |
Length | 3.25" |
Material | Bronze |
Max. Steam Pressure | 150 psi WSP |
---|---|
Max. Temp. | 406 Degrees F |
Mounting Position | Horizontal |
Overall Height | 2" |
Seat Material | Bronze |
Size | 1" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 8.26 |
Width (cm) | 2.54 |
HS Code | 8481301090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.6075 |
Please note that the item you have bought is a 115V.