-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heavy Duty Cutting Attachment |
---|---|
Cuts Up To | 8" |
Duty Rating | Heavy Duty |
Finish | Nickel Plate |
Gas Service | Any Fuel Gas |
Head | 90 Degrees |
---|---|
Head Angle | 90 Degrees |
Length | 12.5" |
Torch Handle | WH200 |
Welds Up To | 7/8" |
Height (cm) | 6.35 |
---|---|
Length (cm) | 51.05 |
Width (cm) | 15.49 |
HS Code | 8468901000 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.08 |
UPC | 014495015906 |
Please note that the item you have bought is a 115V.