-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flashback Arrestor Set |
---|---|
Connection | 9/16"-18 R & L |
Construction | Brass |
Cylinder Gas | (1) Oxygen, (1) Fuel |
Function | Prevents Reverse Flow of Gases and Extinguishes Flashback Fires |
---|---|
Material | Brass |
Mounting | Regulator |
Number of Pieces | 2 |
Height (cm) | 1.27 |
---|---|
Length (cm) | 23.88 |
Width (cm) | 10.41 |
HS Code | 7419995050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.23 |
UPC | 014495208520 |
Please note that the item you have bought is a 115V.