-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Body Material | Brass |
CGA Connection Inlet | 5/8-18 RH External |
CGA Connection Outlet | 5/8-18 RH Internal |
Cylinder Gas | Argon, CO2, Helium, Argon/CO2 Mix |
Delivery | Various Argon, CO2, Helium, Argon / CO2 Mix cfh |
Delivery Pressure Range | 50 psi |
Gas Service | Argon, Carbon Dioxide, Helium |
---|---|
Inlet Connection | 5/8"-18 RH External |
Max. Inlet Pressure | 50 psi |
Outlet Connection | 5/8"-18 RH Internal |
Overall Length | 1.89" |
Stages | Single |
Height (cm) | 15.24 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 26.67 |
HS Code | 8481809015 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.07 |
Please note that the item you have bought is a 115V.