-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Standard DutyTorch Handle |
---|---|
Cutting Attachment | AC309 |
Inlet Connection | 3/8"-24 RH, LH |
Length | 5.75" |
---|---|
Number of Hoses | 2 |
Type | Airline Series |
Height (cm) | 14.99 |
---|---|
Length (cm) | 32.77 |
Width (cm) | 27.18 |
HS Code | 8468905000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.29 |
UPC | 014495019645 |
Please note that the item you have bought is a 115V.