-
Change Country
-
English
- Sign in
- Source Now
Item | Hydraulic Cylinder |
---|---|
Bore Dia. | 2" |
Bushing | Nodular Iron |
Finish | Painted |
Material | Steel |
Max. Pressure | 2500 psi |
Piston Material | Stainless Steel w/Magnet |
Piston Rod | Polished Chrome |
Piston Seal | Bi-Directional |
Port Size | 1/2" |
Retract | 17-1/8 In. |
---|---|
Ring Material | Polyurethane |
Rod Dia. | 1" |
Rod Seal | Urethane |
Stroke | 10" |
Temp. Range | -20 to 160 F |
Tie Rods | Steel |
Tubes | Precision Honed |
Type | Double Acting Tie Rod |
Height (cm) | 12.7 |
---|---|
Length (cm) | 47.63 |
Width (cm) | 12.7 |
HS Code | 8412210015 |
Country Of Origin | US |
---|---|
Weight (kg) | 9.16 |
UPC | 094713270805 |