-
Change Country
-
English
- Sign in
- Source Now
Item | Hydraulic Cylinder |
---|---|
Bore Dia. | 2" |
Bushing | Pilot |
Finish | Black |
Material | Steel |
Max. Pressure | 2500 psi |
Piston Material | Urethane |
Piston Rod | Case Hardened and Hard Chrome Plated |
Piston Seal | Pre-loaded |
Port Size | 1/2" |
Retract | 8-1/8 In. |
---|---|
Ring Material | Cast Iron |
Rod Dia. | 1" |
Rod Seal | Single, Bi-directional Dynamic |
Stroke | 1" |
Temp. Range | 20 to 160 |
Tie Rods | High Strength |
Tubes | Steel |
Type | Double Acting Tie Rod |
Height (cm) | 14.73 |
---|---|
Length (cm) | 28.7 |
Width (cm) | 13.97 |
HS Code | 8412210015 |
---|---|
Country Of Origin | US |
Weight (kg) | 5.65 |