-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Front or Rear Flange |
---|---|
Bore Dia. | 1-1/2" |
Function | Allows Cylinder to be Flange Mounted |
Material | Steel |
---|---|
Mounting | NFPA MF1 |
Height (cm) | 11.68 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 10.92 |
HS Code | 8412909005 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.5085 |
Please note that the item you have bought is a 115V.