MILLER ELECTRIC 951511 Fume Extractor 10 Feet Arm Self Clean Filter
  • Model: 951511
  • Item: AH7QCK
  • Cross: 36XR11

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MILLER ELECTRIC | 951511 | AH7QCK | 36XR11 | Portable Fume Extractor
Hover to zoom
In Stock
£10514.57 / unit

Order online and get 5% off Use code FAB5

Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemPortable Fume Extractor
    Air Flow875
    Depth48
    Filter MediaMiller FilTek XL
    Height34.75
    Hz60
    Input11.9
    Input Voltage115V
    MERV16
    Motor HP1
    Sound Level70

    Shipping Info:

    Ship weight (kg) 228.61
    Ship height (cm)139.7
    Ship length (cm)198.12
    Ship width (cm)154.94
    Country of OriginUS

    Brand Overview:

    Miller Electric is a leading manufacturer of high-quality arc welding and cutting equipment suitable for applications in construction, aviation, agriculture, manufacturing, fabrication and marine industries. The company's line of products includes fume extractors, MIG guns, MIG welders, multiprocess welders, plasma cutters, PAPRs, wire feeders, safety glasses, spot welders, welding gun adapters and related accessories. Plasma cutters from Miller Electric can easily cut steel and aluminium sheets of thicknesses up to 7/8 and 5/8 inches, respectively, and are used for cutting and gouging applications. They are available in different input voltage and duty cycle ratings, and cable length options.
    The OSHA-compliant Miller fume extractors are suitable for removing or filtering cyanide and hydrocarbon-based particles produced during soldering, laser cutting work or welding jobs. These extractors are powered by a 1- or 5-hp motor and have a maximum air flow of 900 cfm. The company also offers a wide range of welding apparels and safety gear, such as flame-resistant cape sleeves, half-mask respirators, welding goggles and safety glasses, to improve personnel safety and reduce workplace hazards.

    Sent to your email in 30 min

    Model: 951511Item: AH7QCKCross: 36XR11