MILLER ELECTRIC 300849 Caster Kit 1000 Lb - Pack Of 4

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£195.42 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 300849

  • Item: AA2JYU

  • Cross Ref: 10N004

Product Specifications:

ItemPlate Caster Kit
Caster TypeRigid/Swivel
Caster Wheel MaterialNylon
Core MaterialNylon
Hole PatternD
Inside Bolt Hole Spacing2-3/8" x 3-1/4"
Load Rating1000 lb.
Lock TypeNo Lock Included
Number of Wheels1
Outside Bolt Hole Spacing2-3/8" x 3-1/4"
Overall Height3.875"
Wheel BearingsBall
Wheel ColorBlack
Wheel Width1-13/16"
Caster Load Rating Range1000 to 2999 lb.
Caster Brake IncludedNo
Caster Product GroupPlate Caster Kit
Caster Wheel ShapeStandard
Extended LeadNo
Swivel Radius0"

Shipping Info:

Ship weight (kg) 12.02
Ship height (cm)12.19
Ship length (cm)47.24
Ship width (cm)39.62
HS code8302200000
Country of OriginCN

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes