|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

MILLER ELECTRIC 300837 Arcstation Workbench Work Surface 29 x 29

Model: 300837
Item: AA2JYR
Cross Reference: 10N002
£274.63

In Stock

Add to Cart
Product Detail
  • Work Surface Thickness (3/8")
Product Specifications
Product Specifications
Item ArcStation Welding Table
Color Blue
Construction 1 1/2" Diameter Steel Tube Frame
Finish Powder Coat
Load Capacity 500 lb.
Overall Depth 6" Folded
Overall Height 48" Folded, 35" Unfolded
Overall Width 29"
Work Surface Depth 29"
Work Surface Width 29"
Online - Live Chat