-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shield Cup |
---|
Amps | 30/40 |
---|
Height (cm) | 2.54 |
---|---|
Length (cm) | 8.38 |
Width (cm) | 5.33 |
HS Code | 8515902000 |
Country Of Origin | CZ |
---|---|
Weight (kg) | 0.09 |
UPC | 024200009939 |
Please note that the item you have bought is a 115V.