-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Passive Welding Helmet |
---|---|
Color | Black |
Graphics | None |
Headgear | Ratchet |
Lens Shade | 8 to 12 |
Material | Nylon |
---|---|
Number of Arc Sensors | 0 |
Plate Height | 3-2/5" |
Plate Width | 4" |
Viewing Area | 15-7/10 sq. in. |
Height (cm) | 27.18 |
---|---|
Length (cm) | 33.53 |
Width (cm) | 28.45 |
HS Code | 6506103075 |
---|---|
Country Of Origin | KR |
Weight (kg) | 0.82 |
Please note that the item you have bought is a 115V.