MILLER BY HONEYWELL T6111TB-Z7 Tie Back Shock-Absorbing Lanyard, Number of Legs 1, Working Length 6 Feet

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£172.36 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: T6111TB-Z7

  • Item: CD3UMH

  • Cross Ref: 20C058

Product Specifications:

ItemShock-Absorbing Lanyard
ColorOrange
Anchorage Hook Gate Opening3/4"
Cable Dia.1"
Extended Fall Length4 ft.
Hardware MaterialSteel
Harness Hook Gate Opening3/4"
Hook TypeSnap Hook
Line MaterialPolyester
Max. Working Load310 lb.
Number of Legs1
Strap Width1"
Tensile Strength5000 lb.
Visual Load IndicatorYes
Working Length6 ft.

Shipping Info:

Ship weight (kg) 6.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes