• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

MILLER BY HONEYWELL FL11-Z7/11FT

MILLER BY HONEYWELL FL11-Z7/11FT

In Stock
£279.72 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: FL11-Z7/11FT
  • Item: CD2FEA
  • Cross Ref: 45JJ97
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Fall Limiter
Anchorage Hook Gate Opening 3/4"
Hook Type Steel Snap Hook
Length 11'
Line Material Polyester
Material Thermoplastic
Number of Legs 1
Tensile Strength 3000 lb.
Visual Load Indicator Yes
Weight Capacity 310 lb.

Shipping Info:

Ship weight (kg) 1.55