MILLER BY HONEYWELL 8441-Z7/88FT Confined Space Winch, Winch Cable Length 88 Feet, 350 Lbs. Max. Working Load

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£996.14 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 8441-Z7/88FT

  • Item: CD3KEP

  • Cross Ref: 45JJ95

Product Specifications:

ItemConfined Space Winch
ColorYellow
Height11"
Length7-11/32"
MaterialSteel
Max. Working Load350 lb.
TypeMaterial
Width12"
Winch Cable Length88 ft.
Winch Cable MaterialGalvanized Steel
Winch Cable Tensile Strength3600 lb.

Shipping Info:

Ship weight (kg) 14.31

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes