-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Differential Pressure Gauge |
---|---|
Accuracy | +/-3/2/3% |
Ambient Operating Range | -40 to 200 Degrees F |
Amps AC | 0.25 |
Body Material | 316 Stainless Steel |
Connection Size | 1/4" FNPT |
Connection Size NPT (In.) | 1/4 FNPT |
Contact Rating | 0.25A, 125 VAC/DC |
Dial Material | Engineered Plastic |
Dial Size | 4-1/2" |
---|---|
Differential Pressure Range | 0 to 5 PSID |
Full Scale Accuracy (%) | 3/2/3% |
Piston Material | Stainless Steel |
Pressure Range Minor Div. | 0.5 lb. |
Rated Total Pressure | 4000 PSI |
Relay Type | SPDT |
Scale Type | PSID |
Seal Material | Buna-N |
Height (cm) | 22.86 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 22.86 |
HS Code | 9026208000 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.6 |
Please note that the item you have bought is a 115V.