MIDWEST INSTRUMENT 120-SA-00-OO-5P Differential Pressure Gauge 0 To 5 Psid

Model: 120-SA-00-OO-5P
Item: AC9JGW
Cross Ref: 3GVA1
In Stock

£347.45

Payment Methods

Product Specifications:

Item Differential Pressure Gauge
Accuracy +/-3/2/3%
Ambient Operating Range -40 Degrees to 200 Degrees
Body Material 316 Stainless Steel
Connection Size 1/4" FNPT
Connection Size NPT (In.) 1/4 FNPT
Dial Material Plastic
Dial Size 2-1/2 In.
Differential Pressure Range 0 to 5 psi
Full Scale Accuracy (%) +/-3-2-3
Piston Material Stainless Steel
Pressure Range Minor Div. 0.20 psi
Rated Total Pressure 6000 PSI
Scale Type Pressure
Seal Material Buna-N

Shipping Info:

Ship weight (kg) 0.66
Ship height (cm) 8.13
Ship length (cm) 13.72
Ship width (cm) 9.14
HS code 9026208000
Country of Origin US