-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Clamp |
---|---|
Band Width | 1/2" |
Clamp Type | Cable Clamp |
Clamping Dia. | 1.125" |
Color | Black |
Finish | Plain |
Material | Nylon |
---|---|
Mounting Hole Dia. | 0.203" |
Pack Size | 10 |
System of Measurement | Imperial |
Temp. Range | -40 Deg. F to +185 Deg. F |
Wall Thickness | 0.05" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 7.62 |
HS Code | 3926909980 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0225 |
UPC | 695977881037 |
Please note that the item you have bought is a 115V.