-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flat Washer |
---|---|
Color | Off White |
Finish | Plain |
Fits Bolt Sizes | #5 |
Inside Dia. | 0.14" |
Material | Nylon |
System of Measurement | Imperial |
---|---|
Thickness | 0.04" |
Thickness Tolerance | -0.005" to +0.005" |
Washer O.D. | 0.406" |
Washer Type | Standard |
Height (cm) | 1.27 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 5.08 |
HS Code | 3926904590 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.0045 |
Please note that the item you have bought is a 115V.