-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Change Boring Bar |
---|---|
Angle | 0.028" |
Bore Depth | 0.7" |
Bore Dia. | 0.11" |
Cutting Direction | Right Hand |
Finish | Uncoated |
---|---|
Material | C2 Micrograin Carbide |
Overall Length | 2" |
Radius | 0.003" |
Shank Dia. | 0.187" |
Height (cm) | 0.64 |
---|---|
Length (cm) | 5.72 |
Width (cm) | 0.64 |
HS Code | 8207600061 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.009 |
Please note that the item you have bought is a 115V.