-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Brazed Tool Bit |
---|---|
Cutting Direction | Right Hand |
Finish | Zinc |
Material | Steel w/ Carbide Tip |
Overall Length | 4.5" |
Radius | 1/32" |
Shank Height | 3/4" |
---|---|
Shank Width | 3/4" |
Style | AR |
Tip Length | 3/4" |
Tip Thickness | 3/16" |
Tip Width | 7/16" |
Height (cm) | 1.78 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 1.78 |
HS Code | 8207803000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2925 |
Please note that the item you have bought is a 115V.