-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Operating Room Supply Cart |
---|---|
Cabinet Color | Light Taupe |
Caster Material | Polyurethane |
Caster Size | 5" |
Caster Type | 4 swivel |
Drawer Color | Light Taupe |
Drawer Pull Color | Taupe |
---|---|
Material | Polymer |
Number of Drawers | (4) 3"H, (6) 6"H, (2) 9"H |
Overall Depth | 24.875" |
Overall Height | 44.75" |
Overall Width | 43" |
Height (cm) | 119.38 |
---|---|
Length (cm) | 119.38 |
Width (cm) | 71.12 |
HS Code | 9402900020 |
Country Of Origin | US |
---|---|
Weight (kg) | 102.6 |
UPC | 041105786079 |
Please note that the item you have bought is a 115V.