METRO SXR251 Sharps Locking Cabinet With Sharps Container

In Stock
£261.93 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Jan 29
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: SXR251

    • Item: AE8NLJ

    • Cross Ref: 6EJH3

    • Option to pay via Bank Transfer
    • We accept RFQs and Purchase Orders
    • Pay by Invoice viahsbc-ukApply now
    • Live customer support (7am - 5pm CET)

    Product Specifications:

    ItemLockable Sharps Cabinet
    ColorWhite
    Height18.25"
    Length5.5"
    Width13"

    Shipping Info:

    Ship weight (kg) 4.54
    Ship height (cm)33.02
    Ship length (cm)63.5
    Ship width (cm)15.24
    HS code9402900020
    Country of OriginUS

    Brand Overview:

    Metro has been a leading name in manufacturing storage and transport equipment for commercial, healthcare and food service sectors since 1929. The company's shelving product range includes wire shelves, wall mounting wire shelves, wire shelf posts, sharps containers and turnout gear storage racks. While the uniquely designed Metro wire shelves guarantee extended storage capacity, Metro shelving accessories make it further suitable to efficiently utilise storage space. Metro dunnage racks come with Microban antimicrobial protection to protect the product from odour-causing bacteria that can damage the product. These racks can be stacked together horizontally or vertically to create more durable storage space. Metro also manufactures a product line for convenient transportation of stored materials, which includes medical carts, dunnage racks, metal utility carts, chemical transport carts, food service carts, wire carts and security carts. Metro's vacuum cleaner range includes handheld and canister vacuum cleaners, portable blowers and critical area vacuums.

    Sent to your email in 30 min

    Model: SXR251Item: AE8NLJCross Ref: 6EJH3