-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Shelving Unit |
---|---|
Adjustment Type | Split Sleeve |
Caster Configuration | (2) Swivel, (2) Swivel with Brakes |
Caster Dia. | 5" |
Caster Material | Rubber |
Color | Silver |
Number of Cabinet Shelves | 4 |
Overall Depth | 18" |
Overall Height | 67.875" |
---|---|
Overall Width | 36" |
Shelf Adjustments | 1" |
Shelf Capacity | 150 lb. |
Wire Shelving Finish | Chromate |
Wire Shelving Material | Steel |
Wire Shelving Type | Mobile |
Weight (kg) | 28.89 |
---|
Please note that the item you have bought is a 115V.