Sign In

METRO MQ2460G Wire Scrty Crt Shelf Steel 600 lb.Shlf Cap

In Stock
Item: AE2TTF
Model: MQ2460G
Cross Ref: 4ZJ40

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$280.38 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Wire Shelf
Adjustment Type Split Sleeve
Capacity 600 lb.
Color Gray
Depth 24"
Finish Chrome
Material Steel
Width 60"

Shipping Information

Height (cm) 5.08
Length (cm) 154.94
Width (cm) 63.5
HS Code 9403908041
Country Of Origin MX
Weight (kg) 8.98

Explore Products

Please note that the item you have bought is a 115V.

Agree