-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ledge |
---|---|
Color | Silver |
Finish | Chrome |
Height | 4" |
---|---|
Material | Steel |
Width | 48" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 121.92 |
Width (cm) | 15.24 |
HS Code | 9403908020 |
---|---|
Country Of Origin | MX |
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.