-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Basket Cart |
---|---|
Adjustable Increments | 1" |
Caster Dia. | 4" |
Caster Lock | (2) Brakes |
Caster Material | Rubber |
Caster Type | (2) Swivel |
Color | Silver |
Finish | Chrome |
Lip Height | 1/4" |
Load Capacity | 375 lb. |
---|---|
Material | Steel |
Number of Shelves | 2 |
Overall Height | 38" |
Overall Length | 36" |
Overall Width | 18" |
Shelf Capacity | 187 lb. |
Shelf Length | 36" |
Shelf Width | 18" |
Weight (kg) | 17.523 |
---|
Please note that the item you have bought is a 115V.