-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Divider |
---|---|
Color | Natural |
Depth | 36" |
Finish | Natural |
Height | 8" |
---|---|
Material | Stainless Steel |
Width | 1" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 20.32 |
HS Code | 9403908020 |
---|---|
Country Of Origin | MX |
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.