-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Marker |
---|---|
Color | Gray |
Finish | Matte |
Height | 1.25" |
---|---|
Material | Plastic |
Width | 6" |
Height (cm) | 1.52 |
---|---|
Length (cm) | 15.49 |
Width (cm) | 3.3 |
HS Code | 3926100000 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.02 |
Please note that the item you have bought is a 115V.