-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shelf Split Sleeve |
---|---|
Color | Natural |
Depth | 1.125" |
Finish | Natural |
Height | 1.25" |
---|---|
Material | Aluminum |
Width | 1.12" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 25.4 |
HS Code | 9403908041 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.