-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Shelf |
---|---|
Adjustment Type | Split Sleeve |
Capacity | 250 lb. |
Color | Silver |
Depth | 30" |
Finish | Chrome |
---|---|
Lip Height | 1" |
Material | Steel |
Width | 36" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 93.98 |
Width (cm) | 78.74 |
HS Code | 7323999080 |
---|---|
Country Of Origin | MX |
Weight (kg) | 24.49 |
Please note that the item you have bought is a 115V.