-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Autoclavable Shelf |
---|---|
Adjustment Type | Split Sleeve |
Capacity | 800 lb. |
Color | Silver |
Depth | 21" |
---|---|
Finish | Natural |
Material | Stainless Steel |
Width | 30" |
Height (cm) | 18.42 |
---|---|
Length (cm) | 76.84 |
Width (cm) | 53.98 |
HS Code | 9403908041 |
---|---|
Country Of Origin | US |
Weight (kg) | 25.95 |
Please note that the item you have bought is a 115V.