-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Metric Socket Head Cap Screw |
---|---|
Class | Class 12.9 |
Drive Size | 2.5mm |
Drive Type | Hex Socket |
Finish | Metric Blue |
Hardness | Rockwell C38-C44 |
Head Dia. | 5.5mm |
Head Height | 3mm |
Head Type | Cylindrical |
Length | 35mm |
---|---|
Material | Alloy Steel |
Min. Tensile Strength | 1220 N/mm-sq. |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Length | 20mm |
Thread Size | M3 x 0.5 |
Thread Style | Partially Threaded |
Thread Type | Metric Coarse |
Height (cm) | 7.62 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 3.3 |
HS Code | 7318156040 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.11 |
Please note that the item you have bought is a 115V.