-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Metric Socket Head Cap Screw |
---|---|
Drive Size | 6mm |
Drive Type | Hex Socket |
Finish | Metric Blue |
Hardness | Rockwell C38-C44 |
Head Dia. | 13mm |
Head Height | 8mm |
Head Type | Cylindrical |
Length | 25mm |
Material | Alloy Steel |
---|---|
Min. Tensile Strength | 1220 N/mm-sq. |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Length | 25mm |
Thread Size | M8 x 1.25 |
Thread Style | Fully Threaded |
Thread Type | Metric Coarse |
Height (cm) | 9.65 |
---|---|
Length (cm) | 8.13 |
Width (cm) | 5.08 |
HS Code | 7318158045 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.74 |
Please note that the item you have bought is a 115V.