-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Outrigger Kit |
---|---|
Finish | Yellow Enamel |
Material | Steel/Plastic |
Number of Sides | 0 |
Overall Height | 58.625" |
---|---|
Overall Length | 54" |
Overall Width | 4.375" |
Height (cm) | 10.54 |
---|---|
Length (cm) | 127.76 |
Width (cm) | 138.66 |
Country Of Origin | CN |
---|---|
Weight (kg) | 49.896 |
Please note that the item you have bought is a 115V.