-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Distribution Block |
---|---|
AC Voltage Rating | 1000V |
Body Material | GFPC |
Depth | 3.55" |
Height | 3.55" |
Length | 5.7" |
Max. Amps | 620 |
Number of Poles | 1 |
---|---|
Primary Wire Range | 6 AWG to 350 MCM |
Secondary Connection/Pole | 2 |
Secondary Wire Range (AWG) | 6 AWG to 350 MCM |
Voltage Rating | 600 VAC/DC |
Width | 2.73" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 33.66 |
Width (cm) | 14.45 |
HS Code | 8536904000 |
---|---|
Weight (kg) | 0.39 |
Please note that the item you have bought is a 115V.