-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Distribution Block |
---|---|
AC Voltage Rating | 1000V |
Body Material | GFPC |
Depth | 3.25" |
Height | 3.25" |
Length | 5" |
Max. Amps | 175 |
Number of Poles | 2 |
---|---|
Primary Wire Range | 14 to 2/0 AWG |
Secondary Connection/Pole | 6 |
Secondary Wire Range (AWG) | 14 to 2 AWG |
Voltage Rating | 600 VAC/DC |
Width | 3.57" |
Height (cm) | 8.26 |
---|---|
Length (cm) | 7.82 |
Width (cm) | 13.41 |
HS Code | 8536904000 |
---|---|
Weight (kg) | 0.72 |
mersen-ferraz-mpdb67013.pdf
Please note that the item you have bought is a 115V.