-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Power Distribution Block |
---|---|
AC Voltage Rating | 1000V |
Body Material | GFPC |
Depth | 2.81" |
Height | 2.81" |
Length | 3.08" |
Max. Amps | 175 |
Number of Poles | 2 |
---|---|
Primary Wire Range | 14 to 2/0 AWG |
Secondary Connection/Pole | 1 |
Secondary Wire Range (AWG) | 14 to 2/0 AWG |
Voltage Rating | 600 VAC/DC |
Width | 1.98" |
Height (cm) | 7.32 |
---|---|
Length (cm) | 17.15 |
Width (cm) | 7.95 |
HS Code | 8536904000 |
---|---|
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.