-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Change Disc |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Attachment Type | Type 3 |
Backing Material | Cloth |
Backing Weight | Y |
Color | Brown |
---|---|
Disc Dia. | 1.5" |
Grade | Fine |
Grit | 180 |
Max. RPM | 30,000 |
Weight (kg) | 0.2475 |
---|
Please note that the item you have bought is a 115V.