-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Quick Change Disc |
---|---|
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Attachment Type | Type 2 |
Backing Material | Cloth |
Backing Weight | Y |
Color | Brown |
---|---|
Disc Dia. | 3" |
Grade | Medium |
Grit | 150 |
Max. RPM | 20,000 |
Weight (kg) | 0.45 |
---|
Please note that the item you have bought is a 115V.