MERIT 08834191522
  • Model: 08834191522
  • Item: CD2HEK
  • Cross: 3DV28

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

MERIT | 08834191522 | CD2HEK | 3DV28 | Abrasive Roll
Hover to zoom
In Stock
£25.73 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemAbrasive Roll
    ColorBrown
    Abrasive MaterialAluminum Oxide
    Backing MaterialCloth
    Backing WeightJ
    GradeVery Fine
    Grit320
    Length150'
    Width1"

    Shipping Info:

    Ship weight (kg) 0.54

    Brand Overview:

    Merit Abrasives, a Saint Gobain brand, offers an extensive range of discs and abrasive products for deburring, grinding, polishing, finishing and cleaning applications. The Merit Abrasives catalogue includes sanding belts and discs, flap discs, flap wheels, spiral and cartridge rolls, cutting discs, sharpening stones, sandpaper sheets and abrasive rolls. Merit Abrasives cartridge rolls are used in polishing and removing machine tool marks. Available in a diameter range of 3/16 inches (4.76 mm) - 1/4 inches (6.35 mm), these abrasive rolls can easily reach corners inaccessible to larger-diameter tools. Merit flap discs are used for grinding, finishing and polishing surfaces. These discs are available in different grit types (coarse grade / extra coarse grade / medium coarse grade), making them ideal for use on wood and soft metals such as aluminium, brass and bronze. Choose from an extensive range of the aforementioned products, as well as unmounted flap wheels, sanding cross pads and abrasive mandrels, on Raptor Supplies, an authorised Merit Abrasive distributor.

    Sent to your email in 30 min

    Model: 08834191522Item: CD2HEKCross: 3DV28

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '25.73', 'items': [{ 'id': 'CD2HEK', 'google_business_vertical': 'retail' }] }); }, 5000);