-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mini Flap Disc Backup Pad |
---|---|
Back Mounting Size | 1/4" |
Back Mounting Type | Straight Shaft |
Body Material | Rubber |
Density | Medium |
Diameter | 2" |
---|---|
Face Mounting Size | Turn-On/Off |
Face Mounting Type | Quick Change |
Max. Speed | 24,000 rpm |
Vacuum Hole Design | No Hole |
Height (cm) | 7.11 |
---|---|
Length (cm) | 7.11 |
Width (cm) | 7.11 |
HS Code | 8467990190 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.045 |
Please note that the item you have bought is a 115V.